DESCRIPTION

  • UL Listed when used with 3/8" and 1/2" rod

Anvil Plain Standard Duty Beam Clamp

G133PLN

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Diameter
6 in
End Connection 1
NPS
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS