DESCRIPTION

Anvil Reducer Coupling

B300R

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Black;Galvanized
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Material
Malleable Iron
Maximum Pressure
300 psi
Pressure Class
300#
Size
3/4 in x 1/4 in
Type
Reducing