This product requires certification to purchase.

3 Black Malleable Iron Adjustable Swivel Split RING

Anvil-Strut

104 Series 3 Black Malleable Iron Adjustable Swivel Split RING

  • Fast #
  • Part #A104M
  • Item #2113970
  • Manufacturer Part #0500011580
5 out of 5 Customer Rating
Brand image
Anvil-Strut

104 Series 3 Black Malleable Iron Adjustable Swivel Split RING

  • Fast #
  • Part #A104M
  • Item #2113970
  • Manufacturer Part #0500011580
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Labor-saving installation - hanger may be installed before pipe is suspended
  • Off-center hinge provides seating for pipe during installation
  • Adjustable swivel ring accommodates varied pipe positions
  • Malleable iron and carbon steel construction for durability
  • Available in plain, zinc plated, and optional hot-dip galvanized finishes
  • For suspension of non-insulated stationary pipe
  • Compatible with rod socket Fig. 110R or turnbuckle adjuster Fig. 114
  • Supports temperatures up to 750°F plain, 450°F galvanized
  • Reduces labor cost versus fixed hanger designs
  • Available in pipe sizes 1/4" through 12"
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Coating
Black
Collection
104 Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
MSS
MSS SP-58 (Type 16), MSS SP-69
Product Type
Fitting
Type
G104M
UPC
690291135057