This product requires certification to purchase.

1/2 in. Galvanized and Zinc Plated Ceiling Flange

Anvil-Strut

128R Series 1/2 in. Galvanized and Zinc Plated Ceiling Flange

  • Fast #
  • Part #AG128RD
  • Item #4580507
  • Manufacturer Part #0500317219
5 out of 5 Customer Rating
Brand image
Anvil-Strut

128R Series 1/2 in. Galvanized and Zinc Plated Ceiling Flange

  • Fast #
  • Part #AG128RD
  • Item #4580507
  • Manufacturer Part #0500317219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • For secure attachment of hanger rod to wood beams or ceilings
  • Available in 3/8" and 1/2" rod sizes
  • Provides reliable hanger rod anchor point in wood structure
  • Lag screw attachment for strong wood penetration
  • Compatible with standard threaded hanger rods
  • Suitable for temperatures up to 450°F
  • Used in fire sprinkler and mechanical piping hanger systems
  • Easy installation with standard hand tools
  • Economical wood beam attachment solution for piping support
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
End Connection 1
Threaded
Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-3/8 in
Length
3-5/16 in
Rod Size (in)
1/2 in
Width
3-5/16 in
Characteristics & Features
Coating
Galvanized
Collection
128R Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Malleable Iron
Work Load Limit
180 lb
Warranty & Product Information
Application
Light Duty
ASTM
ASTM B-633
MSS
MSS SP58
Product Type
Attachment
UPC
690291144677