This product requires certification to purchase.

1/2 Black Carbon Steel Medium Pipe Clamp

Anvil-Strut

212 1/2 Black Carbon Steel Medium Pipe Clamp

  • Fast #
  • Part #A212D
  • Item #2114263
  • Manufacturer Part #0500093513
4.6 out of 5 Customer Rating
Brand image
Anvil-Strut

212 1/2 Black Carbon Steel Medium Pipe Clamp

  • Fast #
  • Part #A212D
  • Item #2114263
  • Manufacturer Part #0500093513
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For suspension of non-insulated piping in hot and cold service
  • Carbon steel construction for strength and durability
  • Available in plain, hot-dip galvanized, or 304 stainless steel finish
  • Equal gap configuration for consistent clamping force
  • Complies with Federal Specification A-A-1192A (Type 4) and MSS SP-58/SP-69
  • Suitable for temperatures up to 750°F plain, 450°F galvanized
  • Compatible with standard pipe sizes from 1/2" through 24"
  • UL Listed and FM Approved for fire protection use
  • Suitable for fire sprinkler and mechanical piping support
  • Available in multiple sizes for common pipe diameters
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fits Pipe Size
1/2 in
Length
3-1/16 in
Characteristics & Features
Coating
Black
Collection
212
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
500 lb
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-69
Application
Piping
FM Approved
Yes
MSS
MSS SP-58 (Type 4), MSS SP-69
Product Type
Tee
Type
G212D
UL Listed
Yes
UPC
690291139062