This product requires certification to purchase.

1 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

260 Series 1 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDHDGG
  • Item #4599879
  • Manufacturer Part #0500360037
3.8 out of 5 Customer Rating
Brand image
Anvil-Strut

260 Series 1 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDHDGG
  • Item #4599879
  • Manufacturer Part #0500360037
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty construction from high-strength steel
  • Hot-dip galvanized finish for excellent corrosion resistance
  • Suitable for indoor and outdoor commercial and industrial applications
  • Vertical adjustment without removing pipe
  • Higher load capacity than standard Fig. 260
  • Compatible with standard hanger rod sizes
  • Available in multiple pipe sizes
  • Suitable for fire sprinkler and mechanical piping support
  • Meets MSS SP-58 Type 1 requirements
  • Ideal for heavy-load piping hanger applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Height
3 in
Rod Size (in)
3/8 in
Width
1 in
Characteristics & Features
Coating
Hot Dip Galvanized
Collection
260 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Work Load Limit
730 lb
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ANSI
ANSI SP-69
Application
Commercial, Industrial
FM Approved
Yes
MSS
MSS SP-69, MSS SP-58
Product Type
Clevis Hanger
UL Listed
Yes
UPC
690291146343