This product requires certification to purchase.

3 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

260 Series 3 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDHDGM
  • Item #4599884
  • Manufacturer Part #0500360086
5 out of 5 Customer Rating
Brand image
Anvil-Strut

260 Series 3 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDHDGM
  • Item #4599884
  • Manufacturer Part #0500360086
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty construction from high-strength steel
  • Hot-dip galvanized finish for excellent corrosion resistance
  • Suitable for indoor and outdoor commercial and industrial applications
  • Vertical adjustment without removing pipe
  • Higher load capacity than standard Fig. 260
  • Compatible with standard hanger rod sizes
  • Available in multiple pipe sizes
  • Suitable for fire sprinkler and mechanical piping support
  • Meets MSS SP-58 Type 1 requirements
  • Ideal for heavy-load piping hanger applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Height
6-1/2 in
Rod Size (in)
1/2 in
Width
1 in
Characteristics & Features
Coating
Hot Dip Galvanized
Collection
260 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Work Load Limit
1350 lb
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ANSI
ANSI SP-69
Application
Commercial, Industrial
FM Approved
Yes
MSS
MSS SP-69, MSS SP-58
Product Type
Clevis Hanger
UL Listed
Yes
UPC
690291146398