This product requires certification to purchase.

3/4 in. Electrogalvanized Cushioned Strut Pipe Clamp

Anvil-Strut

3/4 in. Electrogalvanized Cushioned Strut Pipe Clamp

  • Fast #
  • Part #AAS017PEG
  • Item #4322028
  • Manufacturer Part #2400367104
3.8 out of 5 Customer Rating
Brand image
Anvil-Strut

3/4 in. Electrogalvanized Cushioned Strut Pipe Clamp

  • Fast #
  • Part #AAS017PEG
  • Item #4322028
  • Manufacturer Part #2400367104
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in channel to support runs of piping where desired, to secure the pipe in place
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
2-4/5 in
Width
1-1/2 in
Characteristics & Features
Coating
Electrogalvanized
Material
Carbon Steel, Plastic
Material Type
Nylon, TPE
Work Load Limit
600 lb
Warranty & Product Information
Product Type
Cushion Clamp
UL Listed
UL 2043
UPC
690291807992