This product requires certification to purchase.

1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

Anvil-Strut

66 Series 1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #AG66LND
  • Item #2038183
  • Manufacturer Part #0500300116
4.2 out of 5 Customer Rating
Brand image
Anvil-Strut

66 Series 1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #AG66LND
  • Item #2038183
  • Manufacturer Part #0500300116
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Secure attachment to bottom of structural beams
  • High load capacity for demanding piping support applications
  • Carbon steel or stainless steel construction options
  • Available in plain or hot-dip galvanized finish
  • Rod size range 3/8" through 3-1/2"
  • Welded directly to structural beam flange
  • Compatible with standard hanger rod hardware
  • Suitable for fire sprinkler and heavy mechanical piping support
  • Meets MSS SP-58 requirements for welded beam attachment applications
  • Available in multiple rod sizes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Rod Size (in)
1/2 in
Thickness
1/4 in
Width
2 in
Characteristics & Features
Coating
Hot Dip Galvanized
Collection
66 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Carbon Steel
Work Load Limit
1350 lb
Warranty & Product Information
ANSI
ANSI 69
Application
Beam
MSS
MSS SP-58 (Type 22), MSS SP-69
Product Type
Fitting
UPC
690291143519