This product requires certification to purchase.

1-1/8 in. Electrogalvanized Strut Clamp

Anvil-Strut

Fig AS 1200 1-1/8 in. Electrogalvanized Strut Clamp

  • Fast #
  • Part #AAS1200AS118
  • Item #10385785
  • Manufacturer Part #2400223950
4.2 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1200 1-1/8 in. Electrogalvanized Strut Clamp

  • Fast #
  • Part #AAS1200AS118
  • Item #10385785
  • Manufacturer Part #2400223950
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anvil-Strut pipe clamp for use with standard 1-5/8" strut channel systems
  • Carbon steel construction for strength and durability
  • Supports and secures piping and conduit in commercial and industrial installations
  • Available in multiple pipe sizes for various applications
  • Compatible with standard Anvil-Strut strut channel hardware
  • Easy installation with standard strut nuts and bolts
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Protective finish options for corrosion resistance
  • Consistent quality for reliable strut-mounted pipe support
  • Economical pipe support solution for strut channel systems
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/8 in
Gauge (metal)
14 ga
Characteristics & Features
Coating
Galvanized
Collection
Fig AS 1200
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
Application
Mechanical, Electrical
Product Type
Strut Clamp
Type
AAS1200AS118
UPC
690291659072