This product requires certification to purchase.

Galvanized 2 Hole Post Base

Anvil-Strut

Fig AS 3025 Galvanized 2 Hole Post Base

  • Fast #
  • Part #AAS3025EG
  • Item #3569445
  • Manufacturer Part #2400238206
3.3 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 3025 Galvanized 2 Hole Post Base

  • Fast #
  • Part #AAS3025EG
  • Item #3569445
  • Manufacturer Part #2400238206
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut post base for vertical channel post base for channel anchorage to structural surfaces
  • Carbon steel construction for strength and durability
  • Provides stable base for vertical strut channel support structures
  • Compatible with standard Anvil-Strut channel systems
  • Available in plain, electro-galvanized, or protective finish options
  • Easy installation with standard anchor bolts
  • Suitable for fire sprinkler and mechanical piping floor-mounted support
  • Consistent quality and dimensional accuracy
  • Proper load transfer from vertical channel to floor structure
  • Economical base fitting for Anvil-Strut floor-mounted assemblies
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Width
4 in
Characteristics & Features
Collection
Fig AS 3025
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
FM Approved
Yes
Origin
Global
Type
AAS3025EG
UL Listed
Yes
UPC
690291241369