This product requires certification to purchase.

Electrogalvanized 4-Hole Open Angle Connector

Anvil-Strut

Fig AS 781 Electrogalvanized 4-Hole Open Angle Connector

  • Fast #
  • Part #AAS78145EG
  • Item #10385802
  • Manufacturer Part #2400215402
3.2 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 781 Electrogalvanized 4-Hole Open Angle Connector

  • Fast #
  • Part #AAS78145EG
  • Item #10385802
  • Manufacturer Part #2400215402
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut four-hole open angle connector
  • Carbon steel construction for strength and durability
  • Multiple angular configurations for connecting strut channels
  • Compatible with standard Anvil-Strut channel hardware and components
  • Available in electro-galvanized or plain/protective finish options
  • Easy installation with standard tools and hardware
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
Characteristics & Features
Coating
Galvanized
Collection
Fig AS 781
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
Application
Support
MSS
MSS SP-58 (Type 11), MSS SP-69
Product Type
Strut Fitting
Type
AAS78145EG
UPC
690291239366