This product requires certification to purchase.

1/2 in. Electrogalvanized Clamp Nut with No Spring

Anvil-Strut

Fig AS NS 1/2 in. Electrogalvanized Clamp Nut with No Spring

  • Fast #
  • Part #AASNSEGD
  • Item #4322019
  • Manufacturer Part #2400206088
3.8 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS NS 1/2 in. Electrogalvanized Clamp Nut with No Spring

  • Fast #
  • Part #AASNSEGD
  • Item #4322019
  • Manufacturer Part #2400206088
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut clamping nut without spring
  • Carbon steel construction for strength and durability
  • Manual positioning preferred; carbon steel with serrated teeth for secure engagement
  • Compatible with standard Anvil-Strut channel hardware
  • Available with optional galvanized finish for corrosion resistance
  • Easy installation with standard tools
  • Suitable for water, fire protection, and general service piping
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig AS NS
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
ASTM
ASTM A153
Product Type
Channel Nut
Type
AASNSEGD
UPC
690291238543