DESCRIPTION

Anvil Threaded Rod Chrome-Plated Malleable Iron Ceiling Flange

GCT128R

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Flange Type
Threaded
Material
Malleable Iron