3/8 in. Carbon Steel Plain 2 in. Welded Beam Attachment
3/8 in. Carbon Steel Plain 2 in. Welded Beam Attachment
Frequently Purchased Together
Product Details
Product Details
- Will accommodate very heavy loads and rod sizes through 3-1/2 in
- Can be installed so as to provide for either flexibility or for vertical adjustment
- Versatility affords economical stocking and erection
- Beam size need not be considered
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- Length:
- 2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Welded Beam Attachment
- Rod Size (in):
- 3/8 in
- Thickness:
- 1/4 in
- UL Listed:
- No
- Work Load Limit:
- 730 lb