This product requires certification to purchase.

3 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

You last purchased this on
 
AnvilStrut

Fig AF035 3 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

  • Fast #
  • Part #A0502000505
  • Item #4737995
  • Manufacturer Part #502000505
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig AF035 3 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

  • Fast #
  • Part #A0502000505
  • Item #4737995
  • Manufacturer Part #502000505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
Application:
Schedule 10 Pipe, Schedule 40 Pipe
Coating:
Electrogalvanized, Plain
Collection:
Fig AF035
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Carbon Steel, Ductile Iron
UL Listed:
UL 203A
Weight:
2.3 lb
Work Load Limit:
2765 lb