1 in. Carbon Steel and Ductile Iron Sway Brace Swivel Attachment
Fig AF771 1 in. Carbon Steel and Ductile Iron Sway Brace Swivel Attachment
Frequently Purchased Together
Product Details
Product Details
- Field adjustable design requires no threading of the brace pipe
- Shear off bolt provides a visual indication that the desired torque value has been achieved
- True concentric loading of the brace pipe
Documents
Specifications
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Seismic
- Coating:
- Plain
- Collection:
- Fig AF771
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 5-17/50 in
- Material:
- Carbon Steel, Ductile Iron
- Product Type:
- Sway Brace Swivel Attachment
- UL Listed:
- UL 203A
- Weight:
- 1.95 lb