3 in. Carbon Steel and Ductile Iron Lateral Seismic Clamp
Fig AF775 3 in. Carbon Steel and Ductile Iron Lateral Seismic Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in either longitudinal or lateral seismic brace applications
Documents
Specifications
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Fire Protection, Piping
- Coating:
- Plain
- Collection:
- Fig AF775
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Material:
- Carbon Steel, Ductile Iron
- Product Type:
- Lateral Seismic Clamp
- Rod Size (in):
- 1 in
- UL Listed:
- UL 203A
- UPC:
- 690291233463
- Weight:
- 2.36 lb