119 GAL EL 4.5KW 2X 4.5/4.5-CU 208V-1PH 2-WI AL-2A ST&P

Part #ALTE120D10G023000  |  Item #7491805  |  Manufacturer Part #100273689

Type:

ALTE120D10G023000

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank interior is coated with glass specially designed by AO Smith for water heater use
  • Two 4.5 KW zinc plated copper sheathed elements are standard
  • Top mounted recessed junction box
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
  • Enhanced flow brass drain valve
  • Maximum working pressure 150 psi
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • 3-year limited tank and 1-year limited parts

Specifications

Capacity: 119 gal

Phase: Single Phase

Power Source: Electric

Type: ALTE120D10G023000

Water Heater Capacity Range: Greater than 100 gal