36 in. 140 gal. Storage Tank
36 in. 140 gal. Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy gauge steel jacket with baked enamel finish
- Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
- Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
- High density foam insulation saves energy, helps reduce standby heat loss
- Working pressure of 160 psi
Specifications
- Capacity:
- 140 gal
- Diameter:
- 30 in
- Height:
- 87 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Storage Tank
- Width:
- 30 in