80 gal. Tall Solar Water Heater
80 gal. Tall Solar Water Heater
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multiple connection options for installation flexibility
- The 4500W heating element's long lasting low-watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency and is prewired for surface mount temperature sensor (sensor supplied separately)
- Designed for installation as a part of a direct (open loop) solar water heating system or for use with external heat exchangers in closed loop systems
- CSA certified and ASME rated T&P relief valve, factory installed
- CoreGard™ aluminum anode rod with stainless steel core protects tank against corrosion
- Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
- The 2" thick "environmentally friendly" non CFC foam insulation (R16 value) reduces standby heat loss
- Permaglas® glasslined steel tank patented glass lining protects against corrosion to maximize tank life
- Six-year limited tank and parts warranty
- Durable, tamper resistant brass drain valve
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2
- Capacity:
- 80 gal
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 63-1/4 in
- Lining of Tank:
- Permaglas®
- Material:
- Aluminum
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Solar
- R value:
- R16
- UL Listed:
- Yes
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Solar
- Watts:
- 4.5 kW