Burkay® Genesis Commercial Gas Boiler 500 MBH Propane

Part #AGWH50000P100000  |  Item #5146745  |  Manufacturer Part #100122858

$14,465.00 EACH

Input MBH :

500 MBH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a near condensing 85% thermal efficiency, outstanding venting flexibility, space saving stackable design and a clean burning fan assisted combustion system with low Nox emissions that meet the most stringent California standards
  • Electronic control with precise temperature management - controls every electrical water heater function, including pump operation and main burner ignition, delivers precise temperature management, with 1° -/+ accuracy
  • Stage gas firing system prevents short cycling and ensures smooth operation which saves fuel and extends product life
  • Meets SCAQMD Rule 1146.2 air quality standards for ultra low Nox operation
  • Copper finned tube heat exchanger - gasketless glasslined headers and copper finned tubes with extruded integral fins deliver exceptional heat transfer
  • Optional stack rack (sold seperately) allows 1 unit to be stacked on top of another, doubling output within the footprint of a single unit
  • Factory start-up included
  • Five-year limited heat exchanger warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 500000

Boiler Type: Gas

Collection: Burkay® Genesis

Energy Star Compliant: No

Fuel Type: Propane

Height: 31-1/2 in

Ignition System: Hot Surface Ignition

Input MBH : 500 MBH

Length: 54-1/4 in

Material: Galvanized Steel

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Type: AGWH50000P100000

UL Listed: No

Width: 22-1/4 in