Commercial Water Heater in White

Part #ABTH400A00N000S52  |  Item #4160893  |  Manufacturer Part #9281048001

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 130 gal

Color Finish: White

Energy Star Compliant: No

IAPMO Listed: No

MBH: 39.9

NSF Certified: No

UL Listed: No

Water Heater Capacity Range: Greater than 100 gal