65 gal. 55 MBH Propane Water Heater with Magnesium Anode Rod
Conservationist® 65 gal. 55 MBH Propane Water Heater with Magnesium Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z21.10.1
- BTU:
- 55000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 65 gal
- Collection:
- Conservationist®
- Diameter:
- 22 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Propane
- Height:
- 63-1/2 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- MBH:
- 55
- Material:
- Aluminum
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal