10 gal. Lowboy 2.5 kW Commercial Electric Water Heater
Dura-Power™ 10 gal. Lowboy 2.5 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glass lined tank
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
- Designed for use as a recovery heater having its own storage tank
- Simplified circuitry and color coded for ease of service
- Temperature control and manual reset high temperature cut off per element
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal block
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- UL approved field conversion
- Anode rod for maximum corrosion protection
Specifications
- ANSI:
- ANSI Z2223.1
- ASME:
- Yes
- Application:
- Commercial
- CSA Certified:
- CSA 4.3
- Capacity:
- 10 gal
- Collection:
- Dura-Power™
- Diameter:
- 18 in
- Height:
- 18-1/4 in
- Lining of Tank:
- Glass
- Maximum Temperature:
- 170
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 2.5 kW