1/15 hp 1550 RPM 115/208/230V Electric Motor
1/15 hp 1550 RPM 115/208/230V Electric Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1, 2.1
- Diameter:
- 4 in
- Frame Size:
- 11
- Horsepower:
- 1/15 hp
- Power Source:
- Electric
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Volts:
- 115/208/230V