1/2 hp 1075 RPM 200/230/460V Electric Motor
1/2 hp 1075 RPM 200/230/460V Electric Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.3, 4.6
- Diameter:
- 5-5/8 in
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- MFD Rating -:
- 7.5 mfd
- Motor Enclosure:
- Semi Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 200/230/460V