1/4 - 1/10 hp 1075 RPM 208/230V Electric Motor

You last purchased this on
 
Regal Beloit Corporation

1/4 - 1/10 hp 1075 RPM 208/230V Electric Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

1/4 - 1/10 hp 1075 RPM 208/230V Electric Motor

  • Fast #
  • Part #RDB6525
  • Item #7522798
  • Manufacturer Part #DB6525
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
2
Blower Type:
3 Speed
Diameter:
5 in
Fan Speeds:
3
Frame Size:
42
Horsepower:
1/4 - 1/10 hp
MFD Rating -:
5 mfd
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V