1/4 - 1/10 hp 1625 RPM 115V Electric Fan and Blower Motor
1/4 - 1/10 hp 1625 RPM 115V Electric Fan and Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.5, 2.3, 4
- Blower Type:
- 3 Speed
- Fan Speeds:
- 3
- Frame Size:
- 42
- Horsepower:
- 1/4 - 1/10 hp
- MFD Rating -:
- 7.5 mfd
- Motor Enclosure:
- Open
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V