1/4 - 1/6 hp 1075 RPM 230V Electric Motor
1/4 - 1/6 hp 1075 RPM 230V Electric Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2
- Blower Type:
- 3 Speed
- Diameter:
- 5 in
- Fan Speeds:
- 3
- Frame Size:
- 42
- Horsepower:
- 1/4 - 1/6 hp
- MFD Rating -:
- 7.5 mfd
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V