1/4 - 1/7 hp 1050 RPM 115V Electric Blower Motor
1/4 - 1/7 hp 1050 RPM 115V Electric Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.4, 3.1, 3.7
- Blower Type:
- 3 Speed
- Diameter:
- 5 in
- Fan Speeds:
- 3
- Frame Size:
- 42
- Horsepower:
- 1/4 - 1/7 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V