1/4 - 1/8 hp 1625 RPM 230V Electric Motor
1/4 - 1/8 hp 1625 RPM 230V Electric Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.8, 2
- Blower Type:
- 2 Speed
- Diameter:
- 5 in
- Fan Speeds:
- 2
- Frame Size:
- 42
- Horsepower:
- 1/4 - 1/8 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 230V