1/6 - 1/20 hp 1075 RPM 115V Motor

You last purchased this on
 
Regal Beloit Corporation

1/6 - 1/20 hp 1075 RPM 115V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

1/6 - 1/20 hp 1075 RPM 115V Motor

  • Fast #
  • Part #R670
  • Item #7523207
  • Manufacturer Part #670
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Horsepower:
1/6 - 1/20 hp
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
115V