3/4 hp 1075 RPM 460V Single Phase Condenser Motor
3/4 hp 1075 RPM 460V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blower Type:
- 1 Speed
- Diameter:
- 5-5/8 in
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- Up to 60 Deg C
- UL Listed:
- No
- Volts:
- 460V