3/4 hp 1075 RPM 460V Electric Motor
3/4 hp 1075 RPM 460V Electric Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.2
- Blower Type:
- 2 Speed
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 460V