3/4 hp 1725 RPM 115V Electric Motor

You last purchased this on
 
Regal Beloit Corporation

3/4 hp 1725 RPM 115V Electric Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

3/4 hp 1725 RPM 115V Electric Motor

  • Fast #
  • Part #RS56B05A01
  • Item #7530504
  • Manufacturer Part #S56B05A01
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Horsepower:
3/4 hp
Phase:
Single Phase
Power Source:
Electric
RPM:
1725
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115V