3/4 hp 3450 RPM 115/208/230V Electric Motor

You last purchased this on
 
Regal Beloit Corporation

3/4 hp 3450 RPM 115/208/230V Electric Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

3/4 hp 3450 RPM 115/208/230V Electric Motor

  • Fast #
  • Part #RB588
  • Item #7522971
  • Manufacturer Part #B588
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
4.6, 4.7, 9.2
Frame Size:
56
Horsepower:
3/4 hp
Phase:
Single Phase
Power Source:
Electric
RPM:
3450
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115/208/230V