Gold Series 119 gal. Electric Commercial Water Heater

Part #ADRE12022G063000  |  Item #2754345  |  Manufacturer Part #100122097

Call for Pricing

Capacity:

119 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 119 gal

Collection: Gold Series

Color Finish: Grey

Color Finish Category: Greys

Diameter: 29-1/2 in

Height: 62-1/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Glass, Steel

Maximum Pressure: 150 psi

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Volts: 208V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Tall

Watts: 27