50 gal. Tall 6kW 3-Element Electric Commercial Water Heater
Gold Series 50 gal. Tall 6kW 3-Element Electric Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
- Patented elements provide long life and superior scaling resistance
- Designed for use as a recovery heater having its own storage tank
- One temperature control and manual reset high temperature shut off per element
- Standard voltages
- Factory installed terminal block
- Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
- Glass lined tank
- Three year limited tank and 1 year limited parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- AMP:
- 16.7, 48
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 20478
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Coating:
- Enamel
- Collection:
- Gold Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 27 in
- Diameter:
- 21-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 55-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Floor Mount
- Insulated:
- Yes
- Lining of Tank:
- Glass
- MBH:
- 20.478
- Material:
- Aluminum, Stainless Steel
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Thermal Efficiency, Tall
- Watts:
- 6 kW