Gold Series 55-3/4 in. 50 gal. 6 kW 208 V single Phase Aluminium Simultaneously Wired Water Heater

Part #ADRE5212B033000  |  Item #2753164  |  Manufacturer Part #100121410

Capacity:

50 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA C22.1

Capacity: 50 gal

Collection: Gold Series

Color Finish: Grey

Color Finish Category: Greys

Diameter: 21-3/4 in

End Connection 1: FNPT

End Connections: FNPT

Height: 55-3/4 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: [Steel, Glass]

Maximum Pressure: 150 psi

Number Of Elements: 3

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Volts: 208V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 6