119 gal. 62-1/4 in. 54 kW 480 V 3-Phase Aluminum SWI Water Heater
Gold Xi™ 119 gal. 62-1/4 in. 54 kW 480 V 3-Phase Aluminum SWI Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the thermal efficiency and/or standby loss requirements of the US Department of Energy and current edition of ASHRAE/ISENA 90.1
- ICOMM compatible
- Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
- Factory installed terminal block allows for easy service connection to block
- Glass lined tank
- Power circuit fusing protects elements and contactors from short circuits, overloading or line surges
- Linear sequencing banks of heating elements (3 elements per bank) are energized according to adjustable (1 to 20°) differential set points for each bank
- Economy mode operation
- Three year limited tank warranty
- Magnetic contactors - heavy duty UL rated 100,000 cycles
Specifications
- ASME:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 119 gal
- Collection:
- Gold Xi™
- Color Finish Name:
- Grey
- Diameter:
- 35 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 62-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Steel, Glass
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 54 kW