A.O. Smith

Master-Fit® 1-1/2 in. 86 gal. Water Heater in Grey

Part #ABTL31000N000000  |  Item #4489036  |  Manufacturer Part #100120248

Capacity:

85 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermal efficiency of 80% means lower operating costs
  • Fan assisted combustion - the blower is built into the low Nox burner assembly
  • A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
  • Metal venting - rated category I appliance and uses standard double wall type "B" vent
  • Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
  • Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
  • Fully automatic digital controls with safety shutoff
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
  • Three-year limited tank and 1-year limited parts warranty

Specifications

AMP: 5

ANSI Specifications: ANSI Z21.10.3

BTU: 310000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 85 gal

Coating: Enamel

Collection: Master-Fit®

Color Finish: Grey

Diameter: 27-3/4 in

Emission: Ultra Low Nox

End Connection 1: Front Inlet

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 78-1/4 in

IAPMO Listed: No

Ignition System: Intermittent Electronic Ignition

Installation Type: [Top Mount, Front Mount, Back Mount]

MBH: 310

Material: [Glass, Steel]

Maximum Pressure: 160 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 1400 to 1600 Deg F

UL Listed: No

Volts: 120/60V

Water Heater Capacity Range: 51 - 100 gal