100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Master-Fit® 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTR19700N000000
  • Item #961595
  • Manufacturer Part #100119135
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Master-Fit® 100 gal. Tall 199 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Hot and cold water connections can be made through front, top, or back of unit
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Low profile draft diverter helps for installation in tight spaces
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure of 160 psi
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • Permaglas® ultra coat glass lining
  • Three year limited tank and 1 year limited parts warranty
  • Self-cleaning system maximizes tank life
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
100 gal
Collection:
Master-Fit®
Diameter:
27-3/4 in
Fuel Type:
Natural Gas
Height:
75 in
Lining of Tank:
Permaglas®
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - High:
160
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Atmospheric Vent
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
603 lb