A.O. Smith
Master-Fit® 85 gal. 500 MBH Natural Gas Commercial Water Heater
Part #ABTR50000N000000 | Item #1032764 | Manufacturer Part #100299375
Capacity:
85 galProduct Details
- Low profile draft diverter helps for installation in tight spaces
- Hot and cold water connections can be made through front, top, or back of unit
- Coregard™ anode rods with stainless steel core provide additional corrosion protection
- Permaglas® ultra coat glass lining
- Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure of 160 psi
- Self-cleaning system reduces or eliminate sediment build-up inside the tank
- Self-cleaning system maximizes tank life
- Three year limited tank and 1 year limited parts warranty
Documents
Specifications
ANSI Specifications: ANSI Z21.10.3
Application: Commercial
BTU: 500000
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3
Capacity: 85 gal
Coating: Permaglas® Glass Coating
Collection: Master-Fit®
Color Finish: Grey
Color Finish Category: Greys
Diameter: 27-3/4 in
Fuel Type: Natural Gas
GSA Approved: No
Height: 81-1/2 in
IAPMO Listed: No
Ignition System: Intermittent Electronic Ignition
MBH: 500
Material: [Steel, Glass]
Maximum Pressure: 160 psi
NSF Specifications: NSF 5
Power Source: Gas
Supply Pipe Connection: 1-1/2 in
UL Listed: No
Vent Type: Power Vent
Volts: 120V
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Thermal Efficiency
Weight: 820