Master-Fit® 85 gal. Commercial Liquid Propane Gas Water Heater

Part #ABTR500A01P000S54  |  Item #4160845  |  Manufacturer Part #100299392

Capacity:

85 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile draft diverter helps for installation in tight spaces
  • Hot and cold water connections can be made through front, top, or back of unit
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Permaglas® ultra coat glass lining
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure of 160 psi
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • Self-cleaning system maximizes tank life
  • Three year limited tank and 1 year limited parts warranty

Specifications

AMP: [0.7, 3]

ANSI Specifications: ANSI Z21.10.3

BTU: 50000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 85 gal

Collection: Master-Fit®

Diameter: 27-3/4 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Fuel Type: Propane

GSA Approved: No

Height: 81-1/4 in

IAPMO Listed: No

Ignition System: Intermittent Electronic Ignition

MBH: 50

Material: [Stainless Steel, Glass]

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 120 to 180 Deg F

UL Listed: Yes

Vent Type: Power Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal