85 gal. 365 MBH Commercial Natural Gas Water Heater
Master-Fit® 85 gal. 365 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot and cold water connections can be made through front, top, or back of unit
- Coregard™ anode rods with stainless steel core provide additional corrosion protection
- Low profile draft diverter helps for installation in tight spaces
- Self-cleaning system reduces or eliminate sediment build-up inside the tank
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure of 160 psi
- Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
- Permaglas® ultra coat glass lining
- Three year limited tank and 1 year limited parts warranty
- Self-cleaning system maximizes tank life
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 365000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 85 gal
- Collection:
- Master-Fit®
- Diameter:
- 27-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 79-1/2 in
- MBH:
- 365
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal