Master-Fit® 99 gal. Natural Gas Water Heater

Part #ABTN19900N000S54  |  Item #2755587  |  Manufacturer Part #9280818007

Capacity:

99 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z21.10.3

BTU: 199000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 99 gal

Collection: Master-Fit®

Diameter: 27-3/4 in

Fuel Type: Natural Gas

Height: 72 in

IAPMO Listed: No

Ignition System: Electronic Ignition

MBH: 199

Maximum Pressure: 160 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal