380 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater
On-Demand Tankless 380 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous maximum flow rates up to 14.5 gpm
- Easy link up to 4 units
- Primary heat exchanger is constructed of HRS35 commercial grade copper which is stronger than standard copper and more resilient against erosion
- Five-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
- Low Nox emissions
- Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, GFI, fuse & surge absorber, flame sensor
- Easily convertible from natural gas to propane with supplied kit
- Combined indoor/outdoor models
Specifications
- AMP:
- 1.48
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 380000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- On-Demand Tankless
- Condensing:
- No
- Depth:
- 11-4/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 14.5 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 25-3/10 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- MBH:
- 380
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1 in
- Type:
- AATIO910A00P000000
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 24-4/5 in