160 MBH Indoor Condensing Propane Gas Tankless Water Heater

You last purchased this on
 
A.O. Smith

160 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

160 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #AATI240H00P000000
  • Item #4456324
  • Manufacturer Part #100123473
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy Star® qualified
  • Easily convertible from natural gas to propane with supplied kit
  • Continuous maximum flow rates up to 10.0 gpm
  • Internal freeze protection system
  • Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
  • Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
160000
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Depth:
11-1/4 in
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Propane
GSA Approved:
No
Green Product:
Yes, Energy Star
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
MBH:
160
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Width:
17-3/4 in