A.O. Smith
ProLine® 10 gal. Compact 2.5kW 1-Element Residential Electric Water Heater
Part #AEJC10261293000 | Item #7165558 | Manufacturer Part #100223888
Watts:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
- Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
- 6-year limited tank and parts warranty
Documents
Specifications
ANSI Specifications: ANSI Z21.22
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 10 gal
Collection: ProLine®
Diameter: 16 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 8 gph
GSA Approved: No
Height: 18-1/4 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Lining of Tank: Blue Diamond® Glass
Material: Aluminum
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
R value: R8
UL Listed: UL 174
Volts: 208V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Compact
Watts: 2.5